Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

870-684

Wago Terminal Blocks

870-684

Wago Terminal Blocks
3-conductor through terminal block
Item Number
870-684
MFG Item Number
51161758
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
870-684
3-conductor through terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 51161758
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 3-conductor through terminal block
Type Standard Block
Number of Circuits 1
Spacing 5 mm
Current Rating 20 A
UL Voltage 300 V
Wire Size Range 12 AWG
IEC Voltage 500 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Partition No
Net Weight 0.0133 lbs
Gross Weight 0.013 lbs