The store will not work correctly when cookies are disabled.
87121020
Murrplastik Cable Entries
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Entry Frame, For Terminated Cables
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
87121020 |
Item Number |
87121020 |
Manufacturer |
Murrplastik |
Family Series |
Murrplastik Cable Entries |
Total Number of Cables |
10 |
Cut-Out Dimensions (in) |
4.41 x 1.42 |
Cut-Out Dimensions (mm) |
112 x 36 mm |
Mounting |
Snap-In |
Color |
Black |
IP Rating |
IP54 |
Cable Combinations |
(10) 3.00-16.00 mm |
Approvals |
CSA, UL, UR |
RoHS |
Yes |
Net Weight |
0.175 lbs |
Gross Weight |
0.175 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved