9AS1D52-12
Schneider Relays, 9A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9AS1D52-12

Schneider Relays, 9A Series
In stock
Item Number
9AS1D52-12
MFG Item Number
P091011M
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, 9A Series
Item #
9AS1D52-12
Relay, SPST-NO, 30A, 12 VDC Coil

9A Series Information

  • 30 Amp Rating
  • Flange Mounting
  • Class F Insulation for Max Coil Temperature of 155 Degrees Celsius
  • Quick Connect Terminals for Simple Connection
  • Small Size

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P091011M
Item Number 9AS1D52-12
Manufacturer Schneider
Product Series 9A
Family Series Schneider Relays, 9A Series
Published Coil Voltage 12 VDC
Contacts 1NO
Mounting Top Flange
Termination .187 " Flat Blade, .250 " Flat Blade
Enclosure Sealed Plastic
Number of Electrical Connections 4
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 30 A
Rating @ 220/240/277 VAC 30 A
Nominal Coil Voltage 12 VDC
Max Current 30 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
RoHS No
Approvals UL
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved