The store will not work correctly when cookies are disabled.
ACH550-UH-023A-4+B055K466
ABB HVAC Drives, ACH550-UH Series
In stock
Item Number
ACH550-UH-023A-4+B055K466
MFG Item Number
ACH550-UH-023A-4+B055+K466
Availability
Obsolete Item No Longer Available
Product Details
Overview
HVAC Drives, ACH550-UH Series
Item #
ACH550-UH-023A-4+B055K466
ACH550-UH Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ACH550-UH-023A-4+B055+K466 |
Item Number |
ACH550-UH-023A-4+B055K466 |
Manufacturer |
ABB |
Product Series |
ACH550-UH |
Family Series |
ABB HVAC Drives, ACH550-UH Series |
Nominal Input Voltage (AC) |
575 VAC |
Input Phase |
3 |
Amps (Variable Torque Rating) |
23 A |
Braking Type |
Flux Braking |
Enclosed |
Yes |
IP Rating |
IP54 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved