ACH550-UH-03A3-4+K462L512
ABB HVAC Drives, ACH550-UH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACH550-UH-03A3-4+K462L512

ABB HVAC Drives, ACH550-UH Series
In stock
Item Number
ACH550-UH-03A3-4+K462L512
MFG Item Number
ACH550-UH-03A3-4+K462+L512
Availability

Obsolete Item No Longer Available

Product Details

Overview

HVAC Drives, ACH550-UH Series
Item #
ACH550-UH-03A3-4+K462L512
HVAC Drive,

ACH550-UH Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACH550-UH-03A3-4+K462+L512
Item Number ACH550-UH-03A3-4+K462L512
Manufacturer ABB
Product Series ACH550-UH
Family Series ABB HVAC Drives, ACH550-UH Series
Nominal Input Voltage (AC) 480 VAC
Input Phase 3
Amps (Variable Torque Rating) 3.3 A
Braking Type Flux Braking
Enclosed Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved