ACH550-VCR-045A-4+F267+K4
ABB HVAC Drives, ACH550 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACH550-VCR-045A-4+F267+K4

ABB HVAC Drives, ACH550 Series
In stock
Item Number
ACH550-VCR-045A-4+F267+K4
MFG Item Number
ACH550-VCR-045A-4+F267+K4
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

HVAC Drives, ACH550 Series
Item #
ACH550-VCR-045A-4+F267+K4
Drive, AC, 30HP, 480V, 44A, VT, N1

ACH550 Series Information

  • AC Drive for HVAC
  • Variable Frequency
  • User Friendly Control Panel
  • Versatile for HVAC Applications
  • Programmed Protection Circuits
Alternating current drives for a variety of HVAC applications. Achieves flexible motor control performance. Pre‑equipped programmed HVAC application macros for ease of operation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACH550-VCR-045A-4+F267+K4
Item Number ACH550-VCR-045A-4+F267+K4
Manufacturer ABB
Product Series ACH550
Family Series ABB HVAC Drives, ACH550 Series
Bypass Type Electronic
Drive Isolation No
Disconnect Type Circuit Breaker
Nominal Input Voltage (AC) 480 VAC
Input Phase 3
HP (Variable Torque Rating) 30 hp
Amps (Variable Torque Rating) 45 A
Braking Type Flux Braking
Max Frequency 60 Hz
Input Range Voltage (AC) 380-480 VAC
Operator Controls Keypad Included
Mounting Wall
NEMA Rating NEMA 1
IP Rating IP21
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved