The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACH550-VCR-08A8-4+B8+F267
ABB HVAC Drives, ACH550 Series
In stock
Item Number
ACH550-VCR-08A8-4+B8+F267
MFG Item Number
ACH550-VCR-08A8-4+B8+F267
Availability
Obsolete Item No Longer Available
Product Details
Overview
HVAC Drives, ACH550 Series
Item #
ACH550-VCR-08A8-4+B8+F267
Drive, AC, 5HP, 480V, 8.8A, VT, N3R
ACH550 Series Information
AC Drive for HVAC Variable Frequency User Friendly Control Panel Versatile for HVAC Applications Programmed Protection Circuits Alternating current drives for a variety of HVAC applications. Achieves flexible motor control performance. Pre‑equipped programmed HVAC application macros for ease of operation.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ACH550-VCR-08A8-4+B8+F267
Item Number
ACH550-VCR-08A8-4+B8+F267
Manufacturer
ABB
Product Series
ACH550
Family Series
ABB HVAC Drives, ACH550 Series
Bypass Type
Electronic
Drive Isolation
Yes
Disconnect Type
Circuit Breaker
Nominal Input Voltage (AC)
480 VAC
Input Phase
3
HP (Variable Torque Rating)
5 hp
Amps (Variable Torque Rating)
8.8 A
Braking Type
Flux Braking
Input Range Voltage (AC)
380-480 VAC
Operator Controls
Keypad Included
Mounting
Panel, Wall
Frame Size
R1
NEMA Rating
NEMA 3R
IP Rating
IP58
Height
40.2 "
Depth
10.1 "
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved