The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS250-01U-02A3-2+B063
ABB Drives, ACS250 Series
In stock
Item Number
ACS250-01U-02A3-2+B063
MFG Item Number
ACS250-01U-02A3-2+B063
Availability
Obsolete Item No Longer Available
Product Details
Overview
Item #
ACS250-01U-02A3-2+B063
Drive, AC, 0.5HP, 240V, 2.3A, CT,N4X
ACS250 Series Information
Conduit cable entry Intuitive keypad control Designed for wash‑down applications Specially coated corrosion resistant heat sink Can be mounted directly on processing equipment in extreme environments ABB micro drive ACS250 enclosure is designed for applications such as; screws, mixers, pumps, fans and conveyors, which are installed in harsh environments containing dust, moisture and cleaning chemicals. The drive's design and ease of setup benefit a broad range of industries.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ACS250-01U-02A3-2+B063
Item Number
ACS250-01U-02A3-2+B063
Manufacturer
ABB
Product Series
ACS250
Family Series
ABB Drives, ACS250 Series
Input Phase
1
HP (Constant Torque Rating)
0.5 hp
Amps (Constant Torque Rating)
2.3 A
Braking Type
DC Injection
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
IP Rating
IP66
NEMA Rating
NEMA 4X
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Input Range Voltage (AC)
200-240 VAC
Max Frequency
500 Hz
Package
ACS250E1IP20
Frame Size
E1
Dynamic Braking Trans
Not Available
Comments
Feed-thru wiring, power input on top, motor output on bottom, for easy motor starter replacement.
Depth
7.1 "
Width
6.3 "
Height
9.1 "
Net Weight
6.5 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved