ACS350-01U-02A4-2
ABB Drives, ACS350 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACS350-01U-02A4-2

ABB Drives, ACS350 Series
In stock
Item Number
ACS350-01U-02A4-2
MFG Item Number
ACS350-01U-02A4-2
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Drives, ACS350 Series
Item #
ACS350-01U-02A4-2
DRIVE, AC, 0.5HP, 240V, 2.4A, CT, OP

ACS350 Series Information

  • Machinery Drive
  • Sensorless Vector Control
  • 0.5 to 5hp 240V, 1 & 3‑Phase
  • 0.5 to 15hp 480V, 3‑Phase
  • IP20 Open Vent Protection
The ABB ACS350 machinery drive is designed for the OEM machine‑building sector and engineered to be the fastest drive in terms of installation and set‑up. The ACS350 is user‑friendly, yet provide high application flexibility. Typical applications include food & beverage, material handling, printing, rubber & plastics and woodworking applications.
  • FlashDrop ‑ Fast parameter set‑up
  • Sequence programming
  • Optimized interfaces for users and machines
  • Unified height and depth
  • Coated boards as standard
  • Built‑in brake chopper as standard
  • Built‑in EMC filter for 2nd environment
  • UL, cUL and CE approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ACS350-01U-02A4-2
Item Number ACS350-01U-02A4-2
Manufacturer ABB
Product Series ACS350
Family Series ABB Drives, ACS350 Series
Input Phase 1
HP (Constant Torque Rating) 0.5 hp
Amps (Constant Torque Rating) 2.4 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop Optional
AC Line Regenerative No
Operator Controls Sold Separately, See Accessories
IP Rating IP20
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 200-240 VAC
Max Frequency 500 Hz
Package ACS350R0IP20-NP
Dynamic Braking Trans Included
Comments Drive has open vents.
Depth 6.34 "
Width 2.76 "
Height 7.95 "
Net Weight 2.65 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved