The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS350-03U-05A6-4+B063
ABB Drives, ACS350 Series
In stock
Item Number
ACS350-03U-05A6-4+B063
MFG Item Number
ACS350-03U-05A6-4+B063
Availability
Obsolete Item No Longer Available
Product Details
Overview
Item #
ACS350-03U-05A6-4+B063
DRIVE, AC, 3HP, 480V, 5.6A, CT, N4X
ACS350 Series Information
Machinery Drive Sensorless Vector Control 0.5 to 5hp 240V, 1 & 3‑Phase 0.5 to 15hp 480V, 3‑Phase IP20 Open Vent Protection The ABB ACS350 machinery drive is designed for the OEM machine‑building sector and engineered to be the fastest drive in terms of installation and set‑up. The ACS350 is user‑friendly, yet provide high application flexibility. Typical applications include food & beverage, material handling, printing, rubber & plastics and woodworking applications.
FlashDrop ‑ Fast parameter set‑up Sequence programming Optimized interfaces for users and machines Unified height and depth Coated boards as standard Built‑in brake chopper as standard Built‑in EMC filter for 2nd environment UL, cUL and CE approved
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ACS350-03U-05A6-4+B063
Item Number
ACS350-03U-05A6-4+B063
Manufacturer
ABB
Product Series
ACS350
Family Series
ABB Drives, ACS350 Series
Input Phase
3
HP (Constant Torque Rating)
3 hp
Amps (Constant Torque Rating)
5.6 A
Braking Type
DC Injection, Dynamic Braking Transistor Included
Closed Loop
Optional
AC Line Regenerative
No
Operator Controls
Keypad Included
IP Rating
IP66
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Input Range Voltage (AC)
380-480 VAC
Max Frequency
500 Hz
Package
ACS350R1IP66
Dynamic Braking Trans
Included
Comments
Drive has open vents. Advanced Control Panel includes a display capable of displaying 3 values.
Depth
11.06 "
Width
7.68 "
Height
12.01 "
Net Weight
16.98 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved