AFM60A-BEIB000S01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFM60A-BEIB000S01 Sick Encoders, AFM60 Series, 1064851, Absolute Encoder

MFG Item Number
1064851

AFM60A-BEIB000S01 Sick Encoders, AFM60 Series, 1064851, Absolute Encoder

MFG Item Number
1064851
Item Number
AFM60A-BEIB000S01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, AFM60 Series
Item #
AFM60A-BEIB000S01
1064851, Absolute Encoder

AFM60 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 1064851
Manufacturer Sick
Product Series AFM60
Family Series Sick Encoders, AFM60 Series
Description 1064851, Absolute Encoder
Input Power 10-30 VDC
Protocol EtherNet, IP
Shaft/Bore Size 12 mm
Mounting Hollow Shaft
Connector M12 4 Pin Axial Cable
Operating Temperature -40-85 °C
Protection Rating IP65, IP67
Approvals CE
Net Weight 0.4409 lbs
Gross Weight 0.4409 lbs