Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
AFM60 Series Information
| Manufacturer Part Number | 1070433 |
|---|---|
| Manufacturer | Sick |
| Product Series | AFM60 |
| Family Series | Sick Encoders, AFM60 Series |
| Description | 1070433, Absolute Encoder |
| Single Turn Resolution | 18 |
| Multi Turn Resolution | 12 |
| Input Power | 10-30 VDC |
| Protocol | EtherNet, IP |
| Shaft/Bore Size | 3/8 " |
| Mounting | Face Mount |
| Connector | M12 4 Pin Axial Cable |
| Operating Temperature | -40-85 °C |
| Protection Rating | IP65, IP67 |
| Approvals | CE |
| Net Weight | 0.4409 lbs |
| Gross Weight | 0.4409 lbs |