AFM60B-BEAK000256

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AFM60B-BEAK000256 Sick Encoders, AFM60 Series, 1071950, Absolute Encoder

MFG Item Number
1071950

AFM60B-BEAK000256 Sick Encoders, AFM60 Series, 1071950, Absolute Encoder

MFG Item Number
1071950
Item Number
AFM60B-BEAK000256
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, AFM60 Series
Item #
AFM60B-BEAK000256
1071950, Absolute Encoder

AFM60 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 1071950
Manufacturer Sick
Product Series AFM60
Family Series Sick Encoders, AFM60 Series
Description 1071950, Absolute Encoder
Single Turn Resolution 18
Multi Turn Resolution 12
Input Power 10-30 VDC
Protocol SSI
Shaft/Bore Size 12 mm
Mounting Blind Hollow Shaft
Connector 1.5 m Radial Cable
Operating Temperature -40-85 °C
Protection Rating IP65, IP67
Approvals CE
Net Weight 0.4409 lbs
Gross Weight 0.4409 lbs