Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AFM60E-TFAK004096 Sick Encoders, AFM60 Series, 1057532, Absolute Encoder
AFM60E-TFAK004096 Sick Encoders, AFM60 Series, 1057532, Absolute Encoder
Item Number
AFM60E-TFAK004096
This item cannot be canceled or returned
Description
1057532, Absolute Encoder
Specifications
Specifications
| Manufacturer Part Number |
1057532 |
| Manufacturer |
Sick |
| Product Series |
AFM60 |
| Family Series |
Sick Encoders, AFM60 Series |
| Description |
1057532, Absolute Encoder |
| Single Turn Resolution |
18 |
| Multi Turn Resolution |
12 |
| Input Power |
10-30 VDC |
| Protocol |
SSI |
| Shaft/Bore Size |
1/2 " |
| Mounting |
Through Hollow Shaft |
| Connector |
1.5 m Radial Cable |
| Operating Temperature |
-40-85 °C |
| Protection Rating |
IP65, IP67 |
| Approvals |
CE |
| Net Weight |
0.4409 lbs |
| Gross Weight |
0.4409 lbs |
AFM60E-TFAK004096
Sick Encoders, AFM60 Series