The store will not work correctly when cookies are disabled.
AHL2120C
Arrow-Hart Plugs & Receptacles, Ultra Grip Industrial Grade Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Plugs & Receptacles, Ultra Grip Industrial Grade Series
Connector,20A,120/208V,3PH,4P5W,
Ultra Grip Industrial Grade Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AHL2120C |
Item Number |
AHL2120C |
Manufacturer |
Arrow-Hart |
Product Series |
Ultra Grip Industrial Grade |
Family Series |
Arrow-Hart Plugs & Receptacles, Ultra Grip Industrial Grade Series |
Current Rating |
20 A |
Number of Poles |
4 |
Number of Wires |
5 |
Voltage |
120 VAC, 208 VAC |
Phase |
3Y |
Body Type |
Straight |
Connection Type |
Connector |
NEMA Configuration |
L21-20R |
Watertight |
No |
Corrosion Resistant |
No |
Isolated Ground |
No |
Color |
Black, White |
Approvals |
UL |
RoHS Compliant |
Yes |
Net Weight |
0.525 lbs |
Gross Weight |
0.525 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved