The store will not work correctly when cookies are disabled.
AHL630C
Arrow-Hart Plugs & Receptacles, Ultra Grip Industrial Grade Series
This item cannot be canceled or returned
Availability
Obsolete Item No Longer Available
Product Details
Overview
Plugs & Receptacles, Ultra Grip Industrial Grade Series
Connector,30A,250V,2P3W,Blk/Wht,
Ultra Grip Industrial Grade Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AHL630C |
Item Number |
AHL630C |
Manufacturer |
Arrow-Hart |
Product Series |
Ultra Grip Industrial Grade |
Family Series |
Arrow-Hart Plugs & Receptacles, Ultra Grip Industrial Grade Series |
Current Rating |
30 A |
Number of Poles |
2 |
Number of Wires |
3 |
Voltage |
250 VAC |
Phase |
1 |
Body Type |
Straight |
NEMA Configuration |
L6-30R |
Watertight |
No |
Corrosion Resistant |
No |
Isolated Ground |
No |
Color |
Black, White |
Approvals |
UL |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved