ALT115-X-SW
Symcom Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ALT115-X-SW

Symcom Relays
In stock
Item Number
ALT115-X-SW
MFG Item Number
ALT115-X-SW
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
ALT115-X-SW
CROSS-WIRED ALT REL/ 95-125V/

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ALT115-X-SW
Item Number ALT115-X-SW
Manufacturer Symcom
Family Series Symcom Relays
Control Voltage 115 VAC
Operation 2-Channel (Duplexor)
Nominal Control Voltage 120 VAC
Current Type AC
Termination 8-Pin Plug-In
Mounting Plug-In
Status Indicator Yes
Net Weight 0.225 lbs
Gross Weight 0.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved