The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ASLW2100
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Selector Switch Operator, 2-Pos,
UL, CSA, CE Approvals NEMA 1,2,3,3R,3S,4,4X,5,12,13 IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
ASLW2100
Item Number
ASLW2100
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Type
Selector Switch
Approvals
CCC, CE, CSA, UL
RoHS
No
Net Weight
0.075 lbs
Gross Weight
0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved