BTG1000
Baldor Tach Generators, TACH GENERATOR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BTG1000

Baldor Tach Generators, TACH GENERATOR Series
In stock
Item Number
BTG1000
MFG Item Number
BTG1000
Availability

Obsolete Item No Longer Available

Product Details

Overview

Tach Generators, TACH GENERATOR Series
Item #
BTG1000
BOEHM TACH GENERATOR

TACH GENERATOR Series Information

  • Ball Bearing Construction
  • Standard Mounting Flanges And /or Feet
  • Speed/Position Feedback For Controls
  • Voltage Ranges From 50~100 VAC/VDC
  • Reversing Error Less Than 2%
The Baldor Tach generator is a rugged, moderately priced means of generating an AC, DC, or digital output for sensing rotational speed and direction. A variety of mounting possibilities makes Baldor Tachs an excellent choice for a wide range of applications requiring an accurate sensor.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BTG1000
Item Number BTG1000
Manufacturer Baldor
Product Series TACH GENERATOR
Family Series Baldor Tach Generators, TACH GENERATOR Series
Washdown Duty No
Max Speed (RPM) 2,500 RPM
Max Ambient Temperature 400 °C
Voltage/1000 RPMs 50
Mounting Type Flange
Output DC
Net Weight 7 lbs
Gross Weight 7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved