NF44E-12
ABB Control Relays, NF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NF44E-12

ABB Control Relays, NF Series
In stock
Item Number
NF44E-12
MFG Item Number
NF44E-12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, NF Series
Item #
NF44E-12
Control Relay, 8-P 4NO/4NC, 48-130V

NF Series Information

  • NF contactor relays are used for switching auxiliary and control circuits.
  • NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max.
  • Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC.
  • NF contactor relays can manage large control voltage variations.
  • One coil can be used for different control voltages used worldwide without any coil change.
  • NF contactor relays have built‑in surge protection and do not require additional surge suppressors.
  • Control Circuit: AC or DC operated
  • Accessories: a wide range of Accessories is available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NF44E-12
Item Number NF44E-12
Manufacturer ABB
Product Series NF
Family Series ABB Control Relays, NF Series
Nominal Coil Voltage 48 VAC, 48 VDC, 120 VAC, 120 VDC
Coil Voltage 48-130 VAC, 48-130 VDC
Number of Poles 8
Contact Configuration 4NO, 4NC
Thermal Current (A) 16 A
Termination Screw
Mounting DIN Rail, Screw
Low Power Consumption No
Approvals CCC, CE, GOST, UL
Net Weight 0.7056 lbs
Gross Weight 0.725 lbs
Contact Configuration 4NO, 4NC
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved