The store will not work correctly when cookies are disabled.
P14494-CR-18
MFG Item Number
P14494-CR-18
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Braking Resistors, Series
Dynamic Braking Resistor, 50 Ohms,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
P14494-CR-18 |
Item Number |
P14494-CR-18 |
Manufacturer |
ABB |
Family Series |
ABB Braking Resistors |
Ohms |
50 Ohm |
Wattage |
200 W |
Nominal Height |
2 " |
Nominal Width |
6 " |
Nominal Depth |
3 " |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved