The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SL3-201001-AR-AC-XA
ABB Visual Signaling Devices, SL Series
In stock
Item Number
SL3-201001-AR-AC-XA
MFG Item Number
SL3-201001-AR-AC-XA
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Visual Signaling Devices, SL Series
Item #
SL3-201001-AR-AC-XA
STACKLIGHT, 24V AC/DC, INCAN, RED,
1~5 Tiers 24 or 115 VAC/DC Incandescent Lights Base Mounting IP54 Protection ABB stacklights provide a flexible solution for machine warning systems. These units can be assembled and mounted with great ease, with no additional tools required. Galco offers 1~5 tier units with incandescent lights as standard. Additional light types and other configurations are also available.
UL Type 2, 5 Optional 8‑Tone Alarm Available
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
SL3-201001-AR-AC-XA
Item Number
SL3-201001-AR-AC-XA
Manufacturer
ABB
Product Series
SL
Family Series
ABB Visual Signaling Devices, SL Series
Number of Tiers
3
Voltage
24 VAC, 24 VDC
Nominal Voltage
24 VAC, 24 VDC
Light Function
Non-Flashing
Light Type
Incandescent
Audible Alarm
8 Tone Siren
Stack Configuration
Red, Clear, Alarm
Mounting Type
Base Mount
IP Rating
IP54
Base
Plastic
Tier 1
Red
Tier 2
Clear
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved