The store will not work correctly when cookies are disabled.
A/WPR2-100-20
ACI-Automation Components HVAC Sensors
In stock
Item Number
A/WPR2-100-20
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wet To Wet, 0-100Psi, 20ft.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
138189 |
Item Number |
A/WPR2-100-20 |
Manufacturer |
ACI-Automation Components |
Family Series |
ACI-Automation Components HVAC Sensors |
Accuracy |
1 % |
Pressure Range |
0-100 psi |
Output |
0-10 VDC, 0-5 VDC, 4-20 mA |
Process Connection |
1/4-18 in NPT |
Sensor Style |
Differential |
Display |
No |
Max Pressure |
300 psi |
NEMA Rating |
NEMA 4X |
IP Rating |
IP66 |
Temperature Range |
-22-248 °F |
Net Weight |
2.855 lbs |
Gross Weight |
2.855 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved