LE105
ACI-Automation Components Transformers, LE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LE105

ACI-Automation Components Transformers, LE Series
In stock
Item Number
LE105
MFG Item Number
102553
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, LE Series
Item #
LE105
40Va 24V Prime&Second 1.67Max

LE Series Information

The LE Series control transformers are designed to provide a stable, clean and reliable 24VAC power source. Many different styles and VA output ranges are available. All of our transformers are UL and CUL or CSA approved. Mounting configurations are available with 1/2" conduit hubs and mounting feet. Single and multiple primary input transformers are available in ranges from 40 to 150VA. A manual reset circuit breaker pushbutton is used in some of the models. The LE Series is also incorporate a Class F, 150 insulation system.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 102553
Item Number LE105
Manufacturer ACI-Automation Components
Product Series LE
Family Series ACI-Automation Components Transformers, LE Series
Voltage Rating 24/24
Frequency 60 Hz
Input VAC (Primary) 24 VAC
Output VAC (Secondary) 24 VAC
Turns Ratio 1/1
Output (VA) 40 VA
Mounting Foot Mount
Termination Wire Leads
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved