ACD-51NAV
Amprobe Multimeters, NAVIGATOR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ACD-51NAV

Amprobe Multimeters, NAVIGATOR Series
In stock
Item Number
ACD-51NAV
MFG Item Number
3729950
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, NAVIGATOR Series
Item #
ACD-51NAV
600A AC TRMS NAVIGATOR CLAMP

NAVIGATOR Series Information

  • Clamp Meter
  • Measure Variety of Features
  • Can Measure on Variable Frequencies
  • Auto Flashlight when Clamping
  • Phase Rotation Indication
Clamp meters to measure anything from power to total harmonic distortion, this meter will ensure other machines are functioning correctly and accurately. Useful in many industrial and commercial settings.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3729950
Item Number ACD-51NAV
Manufacturer Amprobe
Product Series NAVIGATOR
Family Series Amprobe Multimeters, NAVIGATOR Series
Max Voltage (AC) 1,000 VAC
Temperature Readings Yes
Max Voltage (DC) 1,000 VDC
True RMS Yes
Max Current (AC) 600 A
Max Resistance 100 kOhm
Frequency 0.02-10 kHz
Capacitance 4,000 µF
Accuracy % (VDC) 0.7 %
NIST Certified No
Accuracy % (VAC) 1 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
Mirrored Scale No
Jaw Size 1.77 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved