The store will not work correctly when cookies are disabled.
RW20075
Appleton Fittings, Reducing Washer Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fittings, Reducing Washer Series
Reducing Washer Series Information
- Variety of sizes, from 3/4" x 1/2" through 2" x 2‑1/2"
Appleton Type RW steel reducing washers are used to reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RW20075 |
Item Number |
RW20075 |
Manufacturer |
Appleton |
Product Series |
Reducing Washer |
Family Series |
Appleton Fittings, Reducing Washer Series |
Trade Size |
2-0.75 " |
Material |
Steel |
Hazardous Rated |
No |
Approvals |
CSA, UL |
Comments |
NEMA FB-1 |
Net Weight |
0.08 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved