1114-SP
Cooper Electrical Boxes, Cast Aluminum Boxes Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1114-SP

Cooper Electrical Boxes, Cast Aluminum Boxes Series
In stock
Item Number
1114-SP
MFG Item Number
1114-SP
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Cast Aluminum Boxes Series
Item #
1114-SP
Box Wr Cast Aluminum 4 Openings 1/2in.

Cast Aluminum Boxes Series Information

  • Raised Knockout Studs on Back of Box Provide Alternative Means for Wall Mounting ‑ Strike Desired Studs with Sharp Hammer Blow for Clean Mounting Holes
  • Electrostatically Painted with a Baked, Weatherresistant Powder Finish for Exceptional Durability
  • Mounting Lugs Provide Strength and Durability on Any Mounting Surface
  • Accept Single Gang Weatherproof Covers and Standard FS Covers
  • Easy Access Ground Screw Hole Located Inside Back Wall Of Box
  • Two Closure Plugs and Mounting Lugs Furnished
  • Threaded Outlets for Conduit and Connectors


Specifications

Specifications
Product Series Cast Aluminum Boxes
Item Number 1114-SP
Manufacturer Part Number 1114-SP
Ships Factory Direct No
Manufacturer Cooper
Family Series Cooper Electrical Boxes, Cast Aluminum Boxes Series
Style FS
Number of Gangs 1
Hub Size (in) 1/2 "
Number of Hubs 4
Feed Type Feed Thru
Mounting Lugs Yes
Ground Screw No
Composition Aluminum
Hazardous Rated No
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved