The store will not work correctly when cookies are disabled.
AHCL1120FI
Arrow-Hart Plugs & Receptacles, AHCL Series
MFG Item Number
AHCL1120FI
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, AHCL Series
Flanged Inlet, 20A, 250V, 3PH, 3P3W,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AHCL1120FI |
Item Number |
AHCL1120FI |
Manufacturer |
Arrow-Hart |
Product Series |
AHCL |
Family Series |
Arrow-Hart Plugs & Receptacles, AHCL Series |
Current Rating |
20 A |
Number of Poles |
3 |
Number of Wires |
3 |
Voltage |
120 VAC, 208 VAC |
Phase |
3 |
Body Type |
Straight |
Connection Type |
Flanged Inlet |
NEMA Configuration |
L11-20P |
Watertight |
No |
Corrosion Resistant |
No |
Isolated Ground |
No |
Color |
Black, Blue |
Approvals |
cULus, UL |
RoHS Compliant |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved