DA40-RS
Autonics Panel Meters & Gauges, DA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DA40-RS

Autonics Panel Meters & Gauges, DA Series
In stock
Item Number
DA40-RS
MFG Item Number
DA40-RS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, DA Series
Item #
DA40-RS
Display, W22.4 X H40mm LED, Red,

DA Series Information

  • Digital Panel Meter
  • 16‑Segment
  • Red Display, Green Display
  • Display 64 Unique Characters
  • LED Display
Digital panel meters for ease of display and usage. Display various units as needed. Multiple inputs and outputs.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DA40-RS
Item Number DA40-RS
Manufacturer Autonics
Product Series DA
Family Series Autonics Panel Meters & Gauges, DA Series
Type (Engineering Units) None
Max Input Signal 24 VDC
Display Type LED
Power Supply 10.8-26.4 VDC
Nominal Supply Voltage 12 VDC, 24 VDC
Relays 0
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved