The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DS22-GT
Autonics Panel Meters & Gauges, DS Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel Meters & Gauges, DS Series
Display, W11.2XH22.5mm LED, Green,
Digital Panel Meter Simple Wiring, No Soldering 7‑Segment Display Various Input Options Various Sizes, Display Colors Intelligent digital panel meters capable of displaying both numbers and letters. Can be used for a variety of applications in the industrial, commercial and residential industry. High luminance LED display available in red and green.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
DS22-GT
Item Number
DS22-GT
Manufacturer
Autonics
Product Series
DS
Family Series
Autonics Panel Meters & Gauges, DS Series
Type (Engineering Units)
None
Max Input Signal
24 VDC
Display Type
LED
Power Supply
10.8-26.4 VDC
Nominal Supply Voltage
12 VDC, 24 VDC
Relays
0
Approvals
CE
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved