The store will not work correctly when cookies are disabled.
B2S-GH12SS
Barksdale Control Products Pressure Switches, B2S Series
MFG Item Number
B2S-GH12SS
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pressure Switches, B2S Series
- Repeatability Plus or Minus 1.0% at Constant Temperature
- Mechanical Single/Dual Pressure Switch
- Direct Acting, No Friction, High Accuracy
- Bourdon Tube Pressure Switch
- All Welded Parts Wetted
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
B2S-GH12SS |
Item Number |
B2S-GH12SS |
Manufacturer |
Barksdale Control Products |
Product Series |
B2S |
Family Series |
Barksdale Control Products Pressure Switches, B2S Series |
Port Connection |
1/4 NPT Female |
Decreasing Pressure |
50-1,180 psi |
Increasing Pressure |
70-1,200 psi |
Contact Type |
SPDT Snap Action |
Ambient Temperature |
-40-165 °F |
Seal |
No |
Enclosure Rating |
NEMA 4 |
Gauge Proof Pressure |
500 psig |
Net Weight |
0 lbs |
Gross Weight |
1.5432 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved