The store will not work correctly when cookies are disabled.
87035
Brady Labels, B-946 Vinyl Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Labels, B-946 Vinyl Series
B-946 Vinyl Series Information
- Weather Resistant Inks
- Vinyl Film Substrate
- Available in Many Colors
Brady B‑946 Vinyl indoor/outdoor marking film is a high gloss, durable, flexible, pressure sensitive adhesive product.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
87035 |
Item Number |
87035 |
Manufacturer |
Brady |
Product Series |
B-946 Vinyl |
Family Series |
Brady Labels, B-946 Vinyl Series |
Brady Material Number |
B-946 |
Material Type |
Vinyl |
Adhesive |
Yes |
Compatible Surface Types |
Powder Coated, Rough, Smooth, Textured |
Finish |
Gloss |
Text Color |
White |
Background Color |
Blue |
Special Properties |
Abrasion- and Chemical-Resistant |
Special Environment Type |
Temperature Range: -40-180 °F |
Label Height |
1 " |
Label Width |
2 " |
Language |
English |
Legend |
No Pcbs |
Unit Of Measure |
Card |
Approvals |
OSHA |
Net Weight |
0.005 lbs |
Gross Weight |
0.005 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved