BRYFT3Y5
Bryant Electric Raceways
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BRYFT3Y5

Bryant Electric Raceways
In stock
Item Number
BRYFT3Y5
MFG Item Number
BRYFT3Y5
BRYFT3Y5 is available to buy in increments of 5
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, Series
Item #
BRYFT3Y5
Med Floortrak, Yl

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number BRYFT3Y5
Item Number BRYFT3Y5
Manufacturer Bryant Electric
Family Series Bryant Electric Raceways
Length 5 '
Material Non-Metallic
Color Yellow
Nominal Height 0.5 "
Nominal Width 0.75 "
Comments Flexible
Net Weight 0 lbs
Gross Weight 0.48 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved