YAEV4CH3
Burndy Terminals, YAEV-H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

YAEV4CH3

Burndy Terminals, YAEV-H Series
In stock
Item Number
YAEV4CH3
MFG Item Number
YAEV4CH3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, YAEV-H Series
Item #
YAEV4CH3
INSULUG

YAEV-H Series Information

Designed to accommodate larger conductor insulation diameters. Made of one piece tin plated pure electrolytic seamless copper tubing for maximum conductivity and ductility. Color‑coded insulating sleeves are locked into position. Inspection hole permits visual check of wire insertion. Meets requirements of SAE‑AS7928.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number YAEV4CH3
Item Number YAEV4CH3
Manufacturer Burndy
Product Series YAEV-H
Family Series Burndy Terminals, YAEV-H Series
Terminal Type Ring
Wire Size 4 AWG
Wire Size (AWG) 4 AWG
Insulated Insulated
Insulation Material Nylon
Color Yellow
Terminal Material Copper
Stud Size #10, #8
Wire Strip Length 0.5 "
Net Weight 0 lbs
Gross Weight 0.0013 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved