AMG-500
Bussmann Fuses, AMG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMG-500

Bussmann Fuses, AMG Series
In stock
Item Number
AMG-500
MFG Item Number
AMG-500
Series
AMG-500 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, AMG Series
Item #
AMG-500
HI-AMP STUD MOUNT FUSE - 500 AMP

AMG Series Information

  • 100~300 Amps
  • 32VDC
  • Center Bolted
  • Fast Acting
  • UL Approval
AMG Bussman Fuses are for high current applications on selected late model vehicles. AMG fuses are available in amp ratings from 100~300 Amps.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AMG-500
Item Number AMG-500
Manufacturer Bussmann
Product Series AMG
Family Series Bussmann Fuses, AMG Series
Current Rating 500 A
Voltage (DC) 32 VDC
Characteristic General Purpose
Trip Indicator No
Alarm Contact No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved