The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MDL-0.100-R
Bussmann Fuses, MDL Series
MFG Item Number
MDL-1/10-R
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
FUSE, 0.100A(1/10A), 250V, T,
1/4 x 1‑1/4 Inches 0.01~40 Amps 32VAC or 250VAC Time Delay UL, CSA Approvals The Bussmann MDL Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.
RoHS Versions Available Optional Axial Leads Glass Tube Nickel‑Plated Brass Endcaps
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
MDL-1/10-R
Item Number
MDL-0.100-R
Manufacturer
Bussmann
Product Series
MDL
Family Series
Bussmann Fuses, MDL Series
Material
Glass
Current Rating
0.1 A
Voltage (AC)
250 VAC
Characteristic
Time Delay
Package Type
Cartridge
Interrupt Rating
35 A @ 250 V
Trip Indicator
No
Alarm Contact
No
Length (mm)
31.75 mm
Diameter (mm)
6.35 mm
Diameter (in)
0.25 "
Approvals
CSA, UL
RoHS
Yes
Length (In)
1.25 "
Net Weight
0.004 lbs
Gross Weight
0.004 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved