DMF862A12300
Carlo Gavazzi Counters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DMF862A12300

Carlo Gavazzi Counters
In stock
Item Number
DMF862A12300
MFG Item Number
DMF862A12300
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, Series
Item #
DMF862A12300
2 LINES LCD MULTIFUNCTION PRESET

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DMF862A12300
Item Number DMF862A12300
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Counters
Nominal Voltage 12 VDC, 24 VDC
Voltage 10-30 VDC
Outputs PNP, NPN
Display Type LED - Red
Display Size 1 Line, 6 Digit
Display Range 0.001-999,999
Functions Frequency Speed, Position Display, Pulse Counter, Time Meter
Mounting Panel Mount
IP Rating IP65
Approvals CE, cURus
RoHS Yes
Net Weight 0.1102 lbs
Gross Weight 0.1102 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved