RSBD4032FV61HP
Carlo Gavazzi Soft Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSBD4032FV61HP

Carlo Gavazzi Soft Starters
In stock
Item Number
RSBD4032FV61HP
MFG Item Number
RSBD4032FV61HP
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, Series
Item #
RSBD4032FV61HP
2PH COMP.S/START 220-400V 32A 24V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSBD4032FV61HP
Item Number RSBD4032FV61HP
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Soft Starters
Control Voltage 24 VAC, 24 VDC
Nominal Control Voltage 24 VAC, 24 VDC
Input Range Voltage (AC) 220-400 VAC
Max Current 32 A
Temperature (F) -4-140 °F
Bypass Yes
Overload Protection Yes
Enclosure Yes
IP Rating IP20
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved