The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MHM-316-CBNS-0000
Control Techniques Motors, MH Series
In stock
Item Number
MHM-316-CBNS-0000
MFG Item Number
MHM-316-CBNS-0000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
MH 3in. SERVO MOTOR, METRIC MOUNTING
IP65 Rated Up to 4000 RPM Max Operating Speed Available in English and Metric Flanges Brake Options 2048 Standard Encoder Resolution The MH Motor is a low inertia motor that is ideally suited to the MDS operating with 460 VAC input. Applications with torque requirements between 16 lb‑in and 748 lb‑in can be solved. MH motors use Neodymium magnets to achieve a high torque to inertia ratio, giving them a size advantage when compared to competitors motors.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
MHM-316-CBNS-0000
Item Number
MHM-316-CBNS-0000
Manufacturer
Control Techniques
Product Series
MH
Family Series
Control Techniques Motors, MH Series
Voltage
460 VAC
Max Speed
3,000 RPM
Mounting Type
Metric
Encoder Type
Incremental
Encoder Bit Resolution
2048
Constant Torque (Nm)
2.4 Nm
Constant Torque (in-oz)
344 in-oz
Constant Torque (in-lb)
21.5 in-lb
Brake
Yes
IP Rating
IP65
Approvals
CE, cUL Recognized
Net Weight
8.3 lbs
Gross Weight
8.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved