The store will not work correctly when cookies are disabled.
24126-4
Cooper Enclosures, Type 4 Single-Door Series
MFG Item Number
78205181040
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, Type 4 Single-Door Series
Enclosure, 24in.Hx12in.Wx6in.D, N4,
Type 4 Single-Door Series Information
- Enclosure and Door are Fabricated from Code Gauge Steel
- Conforms to NEMA standard for Type 4, Type 12 and Type 13
- Single Door that has a Padlock Hasp with Sealing Hole Provision
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
78205181040 |
Item Number |
24126-4 |
Manufacturer |
Cooper |
Product Series |
Type 4 Single-Door |
Family Series |
Cooper Enclosures, Type 4 Single-Door Series |
Material |
Steel |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
Padlockable Hasp with Clamps |
Options Included |
Ground Stud, Literature Pocket |
Panel Included |
No |
NEMA Rating |
NEMA 4, NEMA 12, NEMA 13 |
Nominal Height |
24 " |
Nominal Width |
12 " |
Nominal Depth |
6 " |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
23.543 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved