The store will not work correctly when cookies are disabled.
443-4CHC
Cooper Enclosures, Type 4 Hinge Cover Series
MFG Item Number
78205174000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Enclosures, Type 4 Hinge Cover Series
Enclosure, 4in.Hx4in.Wx3in.D, N4/12,
Type 4 Hinge Cover Series Information
- Enclosure and Cover are Fabricated from (16) Gauge Steel
- Conforms to NEMA Standard for Type 4, Type 12 and Type 13
- Continuous Hinge Cover Secured with Screw Clamps
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
78205174000 |
Item Number |
443-4CHC |
Manufacturer |
Cooper |
Product Series |
Type 4 Hinge Cover |
Family Series |
Cooper Enclosures, Type 4 Hinge Cover Series |
Material |
Steel |
Composition |
Metallic |
Number of Doors |
1 |
Cover Design |
Hinged |
Window/Clear Cover |
No |
Latching Mechanism |
Clamps |
Options Included |
Ground Stud |
Panel Included |
No |
NEMA Rating |
NEMA 4, NEMA 12, NEMA 13 |
Nominal Height |
4 " |
Nominal Width |
4 " |
Nominal Depth |
3 " |
Approvals |
CSA, UL |
Net Weight |
1.985 lbs |
Gross Weight |
1.98 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved