64LCOMBO
Cooper Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

64LCOMBO

Cooper Wireway
In stock
Item Number
64LCOMBO
MFG Item Number
78205111004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
64LCOMBO
90 Degree Elbow, 6in.x4in., Steel,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205111004
Item Number 64LCOMBO
Manufacturer Cooper
Family Series Cooper Wireway
Composition Metallic
Style 90 Elbow
Nominal Height 6 "
Nominal Width 4 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved