362-01VA-SJSJ
Crompton Instruments Panel Meters & Gauges, Challenger Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

362-01VA-SJSJ

Crompton Instruments Panel Meters & Gauges, Challenger Series
In stock
Item Number
362-01VA-SJSJ
MFG Item Number
362-01VA-SJSJ
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Challenger Series
Item #
362-01VA-SJSJ
Panel Meter,2.5in.,0-600VDC,Analog,

Challenger Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 362-01VA-SJSJ
Item Number 362-01VA-SJSJ
Manufacturer Crompton Instruments
Product Series Challenger
Family Series Crompton Instruments Panel Meters & Gauges, Challenger Series
Nominal Size 2.5 "
Scale Legend DC Volts
Scale 0-600
Pointer Origin Zero Left
Input Signal 600 VDC
Accuracy 1.5 %
Operating Temperature -32-104 °F
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved