The store will not work correctly when cookies are disabled.
PTW3-2-60-332
Crompton Instruments Transformers, PTW3-2-60 Series
In stock
Item Number
PTW3-2-60-332
MFG Item Number
PTW3-2-60-332
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Transformers, PTW3-2-60 Series
Potential Transformer,750VA,
PTW3-2-60 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PTW3-2-60-332 |
Item Number |
PTW3-2-60-332 |
Manufacturer |
Crompton Instruments |
Product Series |
PTW3-2-60 |
Family Series |
Crompton Instruments Transformers, PTW3-2-60 Series |
Voltage Rating |
3,300/110 |
Frequency |
50 Hz |
ANSI |
Yes |
Input VAC (Primary) |
3,300 VAC |
Output VAC (Secondary) |
120 VAC |
Insulation Level VAC |
5.6 kVAC |
Turns Ratio |
30/1 |
Output (VA) |
500 VA, 750 VA |
Mounting |
Floor Mount |
Termination |
Screw Terminals |
Phase |
1 |
Approvals |
cURus |
Net Weight |
34 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved