The store will not work correctly when cookies are disabled.
ASO242R
Crydom Relays, ASO Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Mini‑SIP SSR
- Ratings to 2A @ 280 VAC
- SCR output
- DC control
- Zero‑crossing (resistive loads) or random‑fire (inductive loads) output
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ASO242R |
Item Number |
ASO242R |
Manufacturer |
Crydom |
Product Series |
ASO |
Family Series |
Crydom Relays, ASO Series |
Circuit |
1NO |
Mounting |
PCB |
Status Indicator |
No |
Auxiliary Switch |
No |
Number of Circuits |
1 |
Input Signal |
4-10 VDC |
Input Polarity |
DC |
Output Voltage |
24-280 VAC |
Nominal Output Voltage |
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
Current Rating |
2 A |
Transient Overvoltage |
600 V |
Termination |
PCB Pin |
Output Type |
SCR AC Switch |
Switching Type |
Random/Instantaneous |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Net Weight |
0.009 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved