The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DRC3P48B400R2
Crydom Contactors, DRC Series
In stock
Item Number
DRC3P48B400R2
MFG Item Number
DRC3P48B400R2
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Contactor,Solid State,7.6A,480V,
7.6 Amp Motor Controller Overvoltage Protection AC or DC Control LED Indicator Crydom's DRC series of Solid State Contactors are intended for frequently switching on and off three phase loads up to 5HP, 480VAC 7.6 Amps. They're available in either instantaneous turn‑on or zero voltage turn on. The DRC series comes with built in overvoltage protection and an ultra‑efficient thermal managment design.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
DRC3P48B400R2
Item Number
DRC3P48B400R2
Manufacturer
Crydom
Product Series
DRC
Family Series
Crydom Contactors, DRC Series
Reversing Logic
No
Line Voltage
480 VAC
Nominal Control Voltage
120 VAC
Control Voltage
120 VAC
Current Rating
7.6 A
Auxiliary Contacts
None
Switching Type
Instantaneous
Overvoltage Protection
Yes
Status Indicator
Yes
Termination
Screw Terminal
Mounting
DIN Rail
Approvals
UL
Comments
2 Controlled Legs
Net Weight
0.032 lbs
Gross Weight
0.475 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved