The store will not work correctly when cookies are disabled.
61188
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SIDWNDR SWC20 1-3/4in. CONC 3/8ft.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
61188 |
Item Number |
61188 |
Manufacturer |
Cully-Minerallac |
Family Series |
Cully-Minerallac Anchors |
Application |
Concrete |
Drive Type |
Hex |
Rod Size |
5/16 " |
Size |
5/16 " |
Length |
1-3/4 " |
Mounting Type |
Horizontal |
Package Quantity |
25 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved