The store will not work correctly when cookies are disabled.
H80
Cully-Minerallac Conduit Mounts, Jiffy Clip Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Conduit Mounts, Jiffy Clip Series
Jiffy Clip Series Information
- One Hole Strap
- For Mounting in Component, Wood, Steel, and Concrete
- Snap‑On Design for Ease of Installation
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
H80 |
Item Number |
H80 |
Manufacturer |
Cully-Minerallac |
Product Series |
Jiffy Clip |
Family Series |
Cully-Minerallac Conduit Mounts, Jiffy Clip Series |
Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
No |
Composition |
Steel |
Style |
One Hole |
Rigid Size (in) |
1-1/2 " |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved