120F0242
Danfoss Electronics HVAC Compressors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

120F0242

Danfoss Electronics HVAC Compressors
In stock
Item Number
120F0242
MFG Item Number
120F0242
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Compressors, Series
Item #
120F0242
Reciprocating Compressor,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 120F0242
Item Number 120F0242
Manufacturer Danfoss Electronics
Family Series Danfoss Electronics HVAC Compressors
Application Refrigeration LT
Refrigerant R404A, R452A
Voltage 460 V
Nominal Voltage 460 V
Phase 3
Frequency 50 Hz, 60 Hz
Motor RPM 3,500 RPM
Color Blue
Approvals CE
Net Weight 141.0956 lbs
Gross Weight 148.8119 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved