530BC
Dart Controls Drives, 500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

530BC

Dart Controls Drives, 500 Series
In stock
Item Number
530BC
MFG Item Number
530BC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, 500 Series
Item #
530BC
DRIVE DC 1/8-3HP 115/230VAC

500 Series Information

  • 1/8~1.5HP, 120VAC Input, 0‑90VDC Output
  • 1/4~3HP, 240VAC Input, 0‑180VDC Output
  • Non‑Regenerative
  • Chassis (IP00) Type
  • UL; cUL Approvals
  • Adjustable Horsepower Settings
  • Adjustable Min/Max
  • Adjustable Linear Accel/Decel
  • Full Wave Bridge Supply

Speed Pot, Knob and Dial Plate Included

Current Limit Trim Pot Eliminates Plug‑In Resistor

The Dart 500 Series control combines advanced engineering design, quality component selection and rigorous quality control to deliver an excellent off‑the‑shelf SCR control. Dependable, time proven circuitry offers performance characteristics previously available only in more costly controls.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 530BC
Item Number 530BC
Manufacturer Dart Controls
Product Series 500
Family Series Dart Controls Drives, 500 Series
Input Voltage (AC) 108-132 VAC, 216-264 VAC
Input Current (AC) 1.8-13.2 A, 1.8-12.9 A
Output Armature Voltage (DC) 90 VDC, 180 VDC
Max HP @ 90 VDC Armature 1 hp
Max HP @ 180 VDC Armature 2 hp
Input Phase 1
Output Field Current (DC) 1 A
Max Armature Current (DC) 1.4-10.2 A, 1.4-9.9 A
Output Field VDC 100 VDC, 200 VDC
Regen No
Feedback Types Armature, Tachometer
Operator Controls Not Available
Package Chassis
Temperature Range (F) 14-113 °F
Approvals cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 2.92 lbs
Gross Weight 2.922 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved